12-1/50 x 8-11/100 in. 30-Key Cabinet
TouchPoint™ 12-1/50 x 8-11/100 in. 30-Key Cabinet
Frequently Purchased Together
Product Details
Product Details
- Holds 30 keys
- Instant access
- Clutch mechanism protects from forced entry
- Never rekey locks again
- Keys can hang directly on hooks
- Stronger than other key cabinets
Specifications
- ADA Compliant:
- No
- Collection:
- TouchPoint™
- Color Finish Name:
- Clay
- Depth:
- 3-19/100 in
- Height:
- 12-1/50 in
- Material:
- Steel
- Width:
- 8-11/100 in