This product requires certification to purchase.

12 in. Wall Mount Magnifying Mirror in Polished Nickel

You last purchased this on
 
Kimball and Young

Luxury 12 in. Wall Mount Magnifying Mirror in Polished Nickel

  • Fast #
  • Part #K9453585HW
  • Item #7277517
  • Manufacturer Part #945-35-85HW
3.3 out of 5 Customer Rating
You last purchased this on
 
Kimball and Young

Luxury 12 in. Wall Mount Magnifying Mirror in Polished Nickel

  • Fast #
  • Part #K9453585HW
  • Item #7277517
  • Manufacturer Part #945-35-85HW
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Arm Extension Length:
15-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Luxury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
15-1/4 in
Diameter:
6-1/2 in
IAPMO Listed:
No
LED Light:
Yes
Mount Type:
Wall
Width:
12 in