700 ft. Centerfeed Towel in White
700 ft. Centerfeed Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contain 20% bamboo, making them the first towel in the industry to contain non-tree fiber
- Made with patented absorbency pockets™
- Designed for hand-drying in washrooms
- Single-ply
- Meets EPA standards
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 700 ft
- Material:
- Paper
- Product Type:
- Centerfeed Towel
- Width:
- 7-1/2 in