This product requires certification to purchase.

Microporous Film Laminate Zip Front Coverall in White

You last purchased this on
 
Kimberly Clark

A40 Microporous Film Laminate Zip Front Coverall in White

  • Fast #
  • Part #K44302
  • Item #3027233
  • Manufacturer Part #44302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

A40 Microporous Film Laminate Zip Front Coverall in White

  • Fast #
  • Part #K44302
  • Item #3027233
  • Manufacturer Part #44302
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 101 1996
ASTM:
ASTM F-1670
Clothing Size:
M
Collection:
A40
Color Finish Name:
White
Disposable:
Yes
Material:
Microporous Film Laminate
Quick Release:
Yes
Reusable:
No