This product requires certification to purchase.

Dispenser for 04460 Tissue Box

You last purchased this on
 
Kimberly Clark

Dispenser for 04460 Tissue Box

  • Fast #
  • Part #K09021
  • Item #2153395
  • Manufacturer Part #09021
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Dispenser for 04460 Tissue Box

  • Fast #
  • Part #K09021
  • Item #2153395
  • Manufacturer Part #09021
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Smoke Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 105
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High capacity
  • Easy and low cost maintenance
  • Simple to install and use
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Smoke Black
Depth:
6 in
Height:
6-3/5 in
Installation Type:
Vertical
Length:
13-3/5 in
Material Type:
ABS
Width:
6-3/4 in