This product requires certification to purchase.

Electronic Towel Dispenser in Smoke

You last purchased this on
 
Kimberly Clark

Electronic Towel Dispenser in Smoke

  • Fast #
  • Part #KIM48860
  • Item #8025759
  • Manufacturer Part #48860
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Electronic Towel Dispenser in Smoke

  • Fast #
  • Part #KIM48860
  • Item #8025759
  • Manufacturer Part #48860
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 99.9% jam-free to ensure that you never miss a hand drying occasion, minimizing risk of cross contamination.
  • Offers up to 5-year battery life: more than 120,000 dispenses on one set of batteries, equal to 60,000 hand dries.
  • ADA compliant when properly installed and when using the recommended paper towels.
  • Backed by a lifetime warranty and is designed to save you time and money, while reducing service disruptions and user complaints.
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Smoke
Height:
9-57/100 in
Installation Type:
Wall Mount
Length:
12-7/10 in
Material:
Plastic
Power Source:
Electric
Product Type:
Electronic Towel Dispenser
Width:
15-19/25 in