This product requires certification to purchase.

1.2 L Hand Sanitizer (Case of 2)

Kimberly Clark

Essential™ 1.2 L Hand Sanitizer (Case of 2)

  • Fast #
  • Part #K12979
  • Item #7186930
  • Manufacturer Part #12979
4.1 out of 5 Customer Rating
Brand image
Kimberly Clark

Essential™ 1.2 L Hand Sanitizer (Case of 2)

  • Fast #
  • Part #K12979
  • Item #7186930
  • Manufacturer Part #12979
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 Scott® Foam Hand Sanitizer 1.2 L Automatic Cassette Refills/Case; Clear, No Fragrance Added;
  • This one-step sanitizing solution is free of alcohol and dyes, so you can feel comfortable using it for sensitive groups
  • No rinse Scott® Hand Sanitizer (Alcohol Free) contains moisturizers and conditioners, so it's non-drying and gentle with a luxurious foaming consistency
  • This is a non-flammable hand sanitizer
  • NSF certified – E-3 rated
  • Requires Certification

Specifications

Application:
Hand Cleaning
Collection:
Essential™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 2
Product Type:
Foaming Hand Sanitizer
Size:
1.2 L
UPC:
036000129793