Fiberglass Welding Blanket with Corner Grommets 6 x 6 ft. Black
Fiberglass Welding Blanket with Corner Grommets 6 x 6 ft. Black
Product Details
Product Details
- 24 oz Vermiculite coated fiberglass
- Hemmed edges with grommets at each corner
- Blanket has a working temperature of 1,000° F
Specifications
- ANSI:
- ANSI FM-4950
- Color Finish Name:
- Black
- Length:
- 6 ft
- Material:
- Fiberglass
- Width:
- 6 ft