Dispenser Smoke Grey
In-Sight® Dispenser Smoke Grey
Frequently Purchased Together
Product Details
Product Details
- No adapters or inserts needed
- 1 Dispenser/Case; Kimberly-Clark Professional™ Universal Folded Towel Dispenser; Smoke (Black); 13.31" x 18.85" x 5.85"
- Manual dispensing of multi fold paper towels and cfold paper towels (sometimes called trifold paper towels)
- The dispenser is ADA compliant when installed properly and when using recommended paper towels
Specifications
- Brand Model Compatibility:
- 01804, 01840, 02046, 01890, 01807
- Collection:
- In-Sight®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 5-17/20 in
- Height:
- 18-17/20 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Towel Dispenser
- Width:
- 13-31/100 in