Plastic Hard Roll Towel Dispenser in Smoke
In-Sight® Plastic Hard Roll Towel Dispenser in Smoke
Frequently Purchased Together
Product Details
Product Details
- Built-in anti-microbial protection against most common stain and odor-causing bacteria
- MICROBAN* protection helps prevent odor and stain microbes from growing and reproducing
- Includes SANITOUCH* mechanical touchless technology that offers one-at-a-time dispensing
- Includes an automatic transfer stub roll feature and emergency feed knob that reduce waste and complaints
- Perfect for the Kleenex® hand roll towel with the 1.75in hub
- 12.63in W x 16.13in H x 10.2in D
- Smoke Grey
- Made from durable ABS plastic
Specifications
- Brand Model Compatibility:
- Kleenex and Scott Hard Roll Towels
- Collection:
- In-Sight®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 10-1/5 in
- Height:
- 16-13/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 12-63/100 in