16 x 13-22/25 in. Jumbo Roll Tissue Dispenser in White
JRT Jr. Escort® 16 x 13-22/25 in. Jumbo Roll Tissue Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 95-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for easier access to bathroom tissue
- Replaceable lock with push button option and stub roll
- Spare parts attached to back wall
- When installed properly, this dispenser meets the ADA standards for accessible design
Specifications
- Collection:
- JRT Jr. Escort®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-13/16 in
- Height:
- 16 in
- Width:
- 14 in