Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Case = 12 facial tissue cube (720 face tissue per case)
- Because cold and flu viruses are often spread by hand contact, Kleenex® Brand has developed a tissue for your whole family.
- This Kleenex Antiviral tissue is 3-ply for extra softness
- The specially treated middle layer helps kill cold and flu viruses in the tissue within 15 minutes
- Kleenex Antiviral tissue boxes are available in a variety of colors designs to accent different environments’ décor – from schools to offices to commercial buildings
Specifications
- Color Finish Name:
- White
- Depth:
- 9-3/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 10-7/8 in
- Length:
- 14-1/8 in
- Material:
- Paper
- Package Quantity:
- Pack of 3, Case of 4 Packs
- Width:
- 8-1/5 in