This product requires certification to purchase.

Tissue Dispenser in White

You last purchased this on
 
Kimberly Clark

Tissue Dispenser in White

  • Fast #
  • Part #K34832
  • Item #7182899
  • Manufacturer Part #34832
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Tissue Dispenser in White

  • Fast #
  • Part #K34832
  • Item #7182899
  • Manufacturer Part #34832
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Coreless Toilet Paper Dispenser
  • Tears on both sides of the dispenser
  • The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap
  • This bathroom tissue dispenser accepts jumbo rolls and JRT junior rolls, including top-rated Kleenex® Cottonelle Brand and Scott®Brand
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/23 in
Height:
5-67/77 in
Installation Type:
Wall Mount
Width:
10-16/41 in