10-1/2 in Pop-up Box Hand Towel (Case of 18)
Kleenex® 10-1/2 in Pop-up Box Hand Towel (Case of 18)
Frequently Purchased Together
Product Details
Product Details
- Each soft, disposable Kleenex® hand towel measures: 9" x 10-1/2" for effective drying (even in commercial settings)
- Hygienic and sanitary
- White single-ply towel made of virgin fibers for a wipe that is thicker, more absorbent, and stronger than regular paper towels
- Pop-Up® box cardboard carton is recyclable, fits compatible Kimberly Clark Professional countertop towel dispenser covers, and has a water-resistant coating and a poly-shield to keep the towels from getting wet
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Paper
- Package Quantity:
- Case of 18
- Product Type:
- Hand Towel
- Width:
- 8-9/10 in