Hard Roll Towel in White with Blue (Case of 6)
Kleenex® Hard Roll Towel in White with Blue (Case of 6)
Frequently Purchased Together
Product Details
Product Details
- Absorbency pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Kleenex® paper towel rolls combine a soft feel with the premium performance of commercial paper towels
- Core size: 1-3/4" is compatible exclusively with Kimberly Clark Professional MOD® paper towel dispensers
- Meet EPA minimum standards, and are FSC certified and EcoLogo certified
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Blues
- Color Finish Name:
- White, Blue
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 700 ft
- Material:
- Fiber
- Package Quantity:
- Case of 6
- Product Type:
- Paper Towel Roll
- Width:
- 7-3/4 in