This product requires certification to purchase.

Multi-fold Towel in White

You last purchased this on
 
Kimberly Clark

Kleenex® Multi-fold Towel in White

  • Fast #
  • Part #KC01890
  • Item #7459587
  • Manufacturer Part #01890
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Kleenex® Multi-fold Towel in White

  • Fast #
  • Part #KC01890
  • Item #7459587
  • Manufacturer Part #01890
3.2 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kleenex multi-fold towels are soft and highly absorbent for reduced waste
  • These Kleenex paper towels are compatible with universal multi-fold towel dispensers (sold separately) and the fold is designed for one-at-a-time dispensing
  • They meet EPA minimum standards
  • These Kleenex towels are FSC and Eco Logo certified, and use an elemental chlorine-free (ECF) bleaching process
  • Requires Certification

Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
9-2/5 in
Material:
Paper
Package Quantity:
Case of 16
Product Type:
Multi-Fold Paper Towel
Width:
9-1/5 in