This product requires certification to purchase.

Professional Facial Tissue (Case of 36)

Kimberly Clark

Kleenex® Professional Facial Tissue (Case of 36)

  • Fast #
  • Part #K21270
  • Item #8116705
  • Manufacturer Part #21270
4.5 out of 5 Customer Rating
Brand image
Kimberly Clark

Kleenex® Professional Facial Tissue (Case of 36)

  • Fast #
  • Part #K21270
  • Item #8116705
  • Manufacturer Part #21270
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 90 Tissues/Box, 36 Kleenex® Professional Facial Tissue Boxes/Case; 3,240 Tissues/Case; 2-Ply; White; Upright Facial Tissue Cube Boxes for Business
  • Kleenex® is the world's number one facial tissue brand, trusted by more consumers than any other.
  • Each Kleenex® tissue is 2-ply, absorbent, soft and strong
  • The Signal Sheet keeps you ahead of run-outs (final 10 tissues are colored light blue instead of white, so you'll know it's time to replace the box)
  • These bulk tissues are Forest Stewardship Council (FSC) certified.
  • Requires Certification

Documents


Specifications

Collection:
Kleenex®
Color Finish Name:
White
Depth:
15-3/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
13-5/8 in
Length:
18-313/1000 in
Material:
Paper
Package Quantity:
Case of 36
UPC:
036000212709
Width:
8-2/5 in