Countertop Dispenser System in Grey
Kleenex® Reveal™ Countertop Dispenser System in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solve the daily challenge of keeping counters and floors dry and clean with the Kleenex® Reveal™ countertop system
- User preferred Kleenex® hand towels provide the most satisfying hand drying experience
- Fifteen percent higher capacity than competing systems means fewer refills
- Ideal for office buildings, hotels and high traffic facilities
Specifications
- Collection:
- Kleenex® Reveal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-1/5 in
- Height:
- 13-3/10 in
- Width:
- 9 in