This product requires certification to purchase.

Plastic Roll Towel Dispenser in Smoke

You last purchased this on
 
Kimberly Clark

Lev-R-Matic® Plastic Roll Towel Dispenser in Smoke

  • Fast #
  • Part #KC09765
  • Item #7459452
  • Manufacturer Part #9765
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Lev-R-Matic® Plastic Roll Towel Dispenser in Smoke

  • Fast #
  • Part #KC09765
  • Item #7459452
  • Manufacturer Part #9765
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Smoke Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lev-R-Matic roll towel dispenser with 1-1/2" hub
  • Automatic feed feature to allow loading with one hand
  • Translucent, smoked plastic design allows you to see inside so you know exactly when a refill is needed, without having to open the dispenser
  • Translucent to provide visual cue when refills are needed
  • Engineered for sturdiness and Low maintenance
  • Size: 13-3/10" x 13-1/2" x 9-4/5"
  • Requires Certification

Specifications

Collection:
Lev-R-Matic®
Color Finish Category:
Greys
Color Finish Name:
Smoke Grey
Depth:
9-4/5 in
Height:
13-3/10 in
Material:
Plastic
Product Type:
Roll Towel Dispenser
Width:
13-1/2 in