This product requires certification to purchase.

Universal Plastic Folded Towel Dispenser in Faux Stainless

You last purchased this on
 
Kimberly Clark

MOD® Universal Plastic Folded Towel Dispenser in Faux Stainless

  • Fast #
  • Part #K39710
  • Item #7107957
  • Manufacturer Part #39710
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

MOD® Universal Plastic Folded Towel Dispenser in Faux Stainless

  • Fast #
  • Part #K39710
  • Item #7107957
  • Manufacturer Part #39710
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Faux Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 91
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The MOD® folded paper towel dispenser is designed for hygiene: guests only touch the towel they use to minimize the spread of germs
  • Can accommodate multiple clips of Scott® fold, M-fold or C-fold towels from the Kleenex® and Scott® brands
  • Features key-activated spring lock or push-button operation and a hinged front cover
  • ADA compliant when installed properly and when using recommended paper towels
  • Requires Certification
  • ADA Compliant


Specifications

Collection:
MOD®
Color Finish Category:
Stainless Steel
Color Finish Name:
Faux Stainless
Depth:
5-13/25 in
Height:
18-4/5 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Multi-Fold Dispenser
Width:
12-69/100 in