10 in. Hard Roll Towel Dispenser in Smoke Grey
Omni® 10 in. Hard Roll Towel Dispenser in Smoke Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-impact grey plastic with smoked transparent cover
- Compact dispenser perfect for areas with limited wall space
- Holds up to 1000 feet of towels
- No-touch dispensing helps reduce cross-contamination
- Non-restrictive design allows user to take length of sheet desired
- Features easy-loading design, locking cover and stainless steel internal parts to resist corrosion
- Size: 10-1/2" x 10" x 10"
Specifications
- Collection:
- Omni®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 10 in
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 10-1/2 in