Personal Toilet Seat Cover Dispenser in Stainless Steel
Personal Toilet Seat Cover Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Toilet seat cover dispenser is 16.63” x 12.25” x 2.5”
- The stainless steel unit manually dispenses via a center-located lever
- Toilet seat covers are fully enclosed for sanitation
- Built-in lock helps reduce pilferage
- Stainless Steel
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 16-3/5 in
- Material:
- Stainless Steel
- Width:
- 12-33/100 in