This product requires certification to purchase.

Plastic Control Electronic Slimroll Dispensing System

You last purchased this on
 
Kimberly Clark

Plastic Control Electronic Slimroll Dispensing System

  • Fast #
  • Part #K47259
  • Item #7625510
  • Manufacturer Part #47259
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Plastic Control Electronic Slimroll Dispensing System

  • Fast #
  • Part #K47259
  • Item #7625510
  • Manufacturer Part #47259
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sleek design and touchless dispensing system helps to minimize the spread of dirt and germs all while providing 25% more hand dries over folded towels.
  • The most efficient system on the market, the ultra-compact SCOTT Control Slim roll allows you to mount the dispenser close to sinks and in tight places and keeping it close to the water helps reduce drips and slips.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/4 in
Installation Type:
Wall Mount
Length:
11-4/5 in
Material:
Plastic
Power Source:
Electric
Product Type:
Electronic Towel Dispenser
Width:
12-7/20 in