Professional™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The durable stainless steel coreless double roll bathroom tissue dispenser holds 2 full standard rolls of coreless tissue
- Ideal for unique image needs and durability
- When installed properly, this dispenser meets the ADA standards for accessible design, 28CFR part 36 (1994), local rules may vary
Specifications
- Collection:
- Professional™
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl White
- Depth:
- 6 in
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Width:
- 11 in