Roll Control Center-Pull Towel Dispenser in Smoke
Roll Control Center-Pull Towel Dispenser in Smoke
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Center-pull towel dispenser offers roll control
- One-handed loading
- Holds Scott® roll control center-pull towels
- Locking case
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 9-3/10 in
- GSA Approved:
- No
- Height:
- 11-9/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 10-3/10 in