Sanituff Soap Push Dispenser in Black
Sani-Tuff® Sanituff Soap Push Dispenser in Black
Frequently Purchased Together
Product Details
Product Details
- Holds 3.5 L or 8 L soap refills
- Keyless locking system
- Soap level view window
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 3.5 L
- Collection:
- Sani-Tuff®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 7 in
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 10-3/4 in