This product requires certification to purchase.

Hands-Free Pull Dispensing Hard Roll Towel Dispenser in Smoke Grey

You last purchased this on
 
Kimberly Clark

Sanitouch® Hands-Free Pull Dispensing Hard Roll Towel Dispenser in Smoke Grey

  • Fast #
  • Part #K09990
  • Item #6383046
  • Manufacturer Part #09990
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Sanitouch® Hands-Free Pull Dispensing Hard Roll Towel Dispenser in Smoke Grey

  • Fast #
  • Part #K09990
  • Item #6383046
  • Manufacturer Part #09990
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Smoke Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The sanitouch hard roll paper towel dispenser (in black), by Kimberly-Clark professional, is a high-capacity wall mount system for less maintenance time, run-outs and complaints
  • Hygienic, touchless paper towel roll dispensing - your washroom guests will only need to touch the towel they use
  • One-at-a time, hands free pull dispensing for controlled usage and less waste
  • Durable, high-impact plastic dispenser gives you a smooth and quiet operation, with no batteries needed
  • Use with universal hard roll towels with a 1.5 in core
  • Requires Certification

Specifications

Collection:
Sanitouch®
Color Finish Category:
Greys
Color Finish Name:
Smoke Grey
Depth:
10-1/5 in
Height:
16-13/100 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Roll Towel Dispenser
Width:
12-63/100 in