Plastic Hard Roll Towel Dispenser in Pearl White
Sanitouch® Plastic Hard Roll Towel Dispenser in Pearl White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hygienic, touchless paper towel roll dispensing – your washroom guests will only need to touch the towel they use
- One-at-a time, hands free pull dispensing for controlled usage and less waste
- This durable, high-impact plastic dispenser gives you a smooth and quiet operation, with no batteries needed
- For use only with Kleenex and Scott Hard Roll towels with a 1.75” core
Specifications
- Brand Model Compatibility:
- Kleenex and Scott Hard Roll Towels
- Collection:
- Sanitouch®
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl White
- Depth:
- 10-1/5 in
- Height:
- 16-13/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 12-63/100 in