Surpass®
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each white face tissue: 8" x 8-3/10”, 2-ply, absorbent and strong
- Each facial tissue box measures: 8-7/8” x 4-3/4” x 2”
- The low-alert system keeps you ahead of run-outs: final 10 tissues are cream instead of white, so you’ll know it’s time to replace the box
- Forest Stewardship Council (FSC) certified, EcoLogo certified and meet EPA minimum standards
- Tissues are folded and interlocked to dispense 1 at a time
Specifications
- Collection:
- Surpass®
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 7-4/5 in
- Package Quantity:
- Case of 60
- Width:
- 8-3/10 in