This product requires certification to purchase.

You last purchased this on
 
Kimberly Clark

Surpass®

  • Fast #
  • Part #KIM21340
  • Item #5051866
  • Manufacturer Part #21340
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Surpass®

  • Fast #
  • Part #KIM21340
  • Item #5051866
  • Manufacturer Part #21340
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Signal feature alerts you when it's time to change the box
  • Meets EPA standards for minimum post-consumer waste content
  • Two-ply utility for strength and absorbency
  • Requires Certification

Specifications

Collection:
Surpass®
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
8-3/10 in
Package Quantity:
Case of 30
Width:
7-4/5 in