This product requires certification to purchase.

Universal Folded Towel Dispenser in White

You last purchased this on
 
Kimberly Clark

Universal Folded Towel Dispenser in White

  • Fast #
  • Part #K09906
  • Item #5051809
  • Manufacturer Part #09906
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Universal Folded Towel Dispenser in White

  • Fast #
  • Part #K09906
  • Item #5051809
  • Manufacturer Part #09906
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The universal folded towel dispenser gives you a graceful new look
  • It is curved and contemporary, creating the best impression for your restrooms
  • Ideal for Kleenex® and Scottfold® multi-folds, and C-fold towels
  • No adapters or inserts needed
  • When installed properly, these dispensers meet the ADA standards for accessible design, 28CFR Part 36 (1994), local rules may vary
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-17/20 in
Height:
18-17/20 in
Material:
Plastic
Product Type:
Multi-Fold Dispenser
Width:
13-31/100 in