This product requires certification to purchase.

Wall Mount Battery and Electric Plastic Towel Dispenser in White

You last purchased this on
 
Kimberly Clark

Wall Mount Battery and Electric Plastic Towel Dispenser in White

  • Fast #
  • Part #K48856
  • Item #8056051
  • Manufacturer Part #48856
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimberly Clark

Wall Mount Battery and Electric Plastic Towel Dispenser in White

  • Fast #
  • Part #K48856
  • Item #8056051
  • Manufacturer Part #48856
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Kimberly-Clark automatic electronic towel dispenser; smoke (black); Measures 12.7" x 15.76" x 9.57"
  • This electronic, touchless dispenser is high capacity, so you can use it in even the most high traffic environments
  • 99.9% jam-free to ensure that you never miss a hand drying occasion, minimizing risk of cross contamination
  • Keyless entry or key-activated spring lock, emergency feed knob, stub roll feature to minimize waste
  • Requires Certification

Specifications

Brand Model Compatibility:
12977, 50606, 91560
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-57/100 in
Height:
15-19/25 in
Installation Type:
Wall Mount
Length:
12-7/10 in
Material:
Plastic
Material Type:
ABS
Power Source:
Battery, Electric
Product Type:
Towel Dispenser