15-3/4 x 15-3/4 in. Cloth in Gold and Yellow (24 Containers per Case, 6 Wipes per Containers, 4 Packs Per Case)
WypAll® 15-3/4 x 15-3/4 in. Cloth in Gold and Yellow (24 Containers per Case, 6 Wipes per Containers, 4 Packs Per Case)
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WypAll® microfiber cloths with Microban® protection are designed with the cleaning professional in mind
- These yellow textile wipers are launderable and reusable for up to 300 washings
- They are ideal for contract cleaning of commercial office buildings and institutional facilities
- Can be used wet or dry
- Can be laundered up to 300 times
- 40% - 50% stronger than many of the leading microfiber cloths
Specifications
- Application:
- Building, Clean Wiping Tasks, Commercial, Institutional, Office
- Collection:
- WypAll®
- Color Finish Name:
- Yellow
- Green Seal Certified:
- No
- Length:
- 15-3/4 in
- Material:
- Microfiber
- Package Quantity:
- Case of 24 Containers, Containers of 6 Wipes, Case of 4 Packs
- Product Type:
- Cloth
- Size:
- 15-3/4 in x 15-3/4 in
- UPC:
- 036000836103
- Width:
- 15-3/4 in