WypAll® L10
Package Quantity Info:
Each: 1 Case: 18 Pallet: 234-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WypAll® L10 disposable towels are soft, strong, and have outstanding absorbency; better drying performance than towel towels to help reduce usage
- White, single fold towels dispense one at a time in the Pop-Up box, provide a clean, fresh towel every time
- The box effectively protects against splashes, dust and other contaminating elements
- Use these industrial towels in farm and agricultural environments and as hospitality and retail wiping towels for spill cleaning
Specifications
- Application:
- Glass, Grease, Liquid, Oil
- Collection:
- WypAll® L10
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Package Quantity:
- Box of 125 Wipes, Case of 18 Boxes
- Product Type:
- Towel
- Size:
- 12 in x 10-1/4 in
- Width:
- 10-1/4 in