16-4/5 x 8-17/50 in. Polypropylene Cloth in White (80 Sheets per Box, 5 Boxes per Case, 400 Sheets per Case)
WypAll® X80 16-4/5 x 8-17/50 in. Polypropylene Cloth in White (80 Sheets per Box, 5 Boxes per Case, 400 Sheets per Case)
Frequently Purchased Together
Product Details
Product Details
- Outstanding general purpose wiper for the toughest of jobs
- Pound for pound, absorbs more water and oil than rental shop towels
- Ideal for heavy-duty machine, part wiping and prepping surfaces with solvents
- Each industrial cloth measures 8.34" x 16.8" and cleans oil, dirt, grime and solvents
- Proprietary HydroKnit technology is fast absorbing to wick away moisture
- Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
Specifications
- Application:
- Cleaning Grease, Cleaning Rough Surfaces, Grime and Oil, Heavy Industrial Tasks, Solvent Wiping
- Collection:
- WypAll® X80
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 16-4/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 80 Sheets, Case of 5 Boxes, Case of 400 Sheets
- Product Type:
- Cloth
- Size:
- 16-4/5 in x 8-17/50 in
- Width:
- 8-17/50 in