12-3/5 x 11-4/5 in. Polypropylene Cloth in Blue Denim (450 Sheets per Roll, 1 Roll per Case)
WypAll® X90 12-3/5 x 11-4/5 in. Polypropylene Cloth in Blue Denim (450 Sheets per Roll, 1 Roll per Case)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for heavy wiping, removing metal shavings, prepping and cleaning rough surfaces
- Hydroknit® technology
- Ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings
- Lasts longer and wipes better, saving money on cleanup and replacement costs
- WypAll® power clean X90 ultra duty cloths are low lint and low extractable (the compounds and contaminants that could wash out onto a surface), for clean solvent wiping
- Reduce your solvent spend: These heavy duty towels have excellent fluid reservoir capacity (for absorbing and delivering fluids); they release 90% of the solvents they absorb, outperforming rags
- The blue denim color gives you the assurance of zero dye bleed, because dyes aren't used in the manufacturing of these bulk disposable cleaning cloths
Specifications
- Application:
- Heavy Duty
- Collection:
- WypAll® X90
- Color Finish Name:
- Blue Denim
- Green Seal Certified:
- No
- Length:
- 12-3/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Roll of 450 Sheets, Case of 1 Roll
- Product Type:
- Cloth
- Size:
- 12-3/5 in x 11-4/5 in
- Width:
- 11-4/5 in