This product requires certification to purchase.

12-1/2 x 16-4/5 in. Hydroknit Wiper in White

You last purchased this on
 
Kimberly Clark

X60 12-1/2 x 16-4/5 in. Hydroknit Wiper in White

Brand image
You last purchased this on
 
Kimberly Clark

X60 12-1/2 x 16-4/5 in. Hydroknit Wiper in White

  • Fast #
  • Part #K54015
  • Item #8116683
  • Manufacturer Part #54015
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 252 cloths / Brag Box, 1 box / case
  • WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
  • Each white commercial paper towel measures 12.5” x 16.8” and dispenses one at a time from the large Brag Box
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
  • To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
  • Requires Certification

Specifications

Application:
Industrial, Commercial, General Purpose, Cleaning
Collection:
X60
Color Finish Name:
White
Depth:
4-23/50 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-1/4 in
Length:
11-5/8 in
Material:
Hydroknit, Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1
Pad Size:
16-4/5 in
Product Type:
Wiper
Size:
11-1/10 in x 16-4/5 in
Width:
12-1/2 in


Customers Also Bought
1–6 of 18 items
Part #PRO40509
Item #4441471
4.2 out of 5 Customer Rating
Requires Certification
Part #K41412
Item #8116698
3.6 out of 5 Customer Rating
Requires Certification
Part #K04007
Item #6102454
4.9 out of 5 Customer Rating
Requires Certification
Part #SANT1L
Item #7100507
5 out of 5 Customer Rating
Requires Certification
Part #CLO68970
Item #4441767
4 out of 5 Customer Rating
Requires Certification
Part #G777202
Item #7563666
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #K12889CA
Item #8116694
5 out of 5 Customer Rating
Requires Certification
Part #K75130
Item #2346654
3.7 out of 5 Customer Rating
Requires Certification
Part #K12891
Item #8116678
4.4 out of 5 Customer Rating
Requires Certification
Part #K09996
Item #6567209
5 out of 5 Customer Rating
Requires Certification
Part #K21270
Item #8116705
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing