XL Size Powder Free Nitrile Textured Fingertips Glove in Purple Case of 10
XL Size Powder Free Nitrile Textured Fingertips Glove in Purple Case of 10
Frequently Purchased Together
Product Details
Product Details
- Powder-free
- Latex-free
- Textured fingertips
- Beaded cuffs
- Meets NFPA standards 1999:2008
- Recyclable: Rightcycle is an innovative program that helps you mitigate waste and cross-contamination issues in current processes and reach Corporate Social Responsibility (CSR) and Sustainability goals
- Length: 12"
- Size: XS
- Thickness: 6 mil
- Color: Purple
Documents
Specifications
- Coating:
- Powder Free
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Glove Size:
- XL
- Glove Type:
- Exam
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No