This product requires certification to purchase.

4.72 mil Nitrile Cleanroom Gloves in White (Bag of 100)

You last purchased this on
 
Kimtech™

4.72 mil Nitrile Cleanroom Gloves in White (Bag of 100)

  • Fast #
  • Part #K62007
  • Item #9616274
  • Manufacturer Part #62007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimtech™

4.72 mil Nitrile Cleanroom Gloves in White (Bag of 100)

  • Fast #
  • Part #K62007
  • Item #9616274
  • Manufacturer Part #62007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • White nitrile cleanroom glove. Non-sterile, powder-free, ambidextrous glove with textured fingertips
  • Double chlorinated and double bagged
  • 4.72 mil / 0.12mm thickness
  • Recyclable via The RightCycle™ Program
  • Beaded Cuff
  • Amide-free
  • Powder-free
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
M
Glove Type:
Cleaning
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Bag of 100
Reusable:
Yes
Thickness:
4.72 mil