Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 128-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One step application of alcohol to critical surfaces
- 100% polypro base sheet
- 70% isopropyl alcohol / 30% deionized water
- Resealable pouch
- Kimtech™ Pre W4 Wipers are made with a 100% polypropylene base sheet, which is low lint for environments where "lint free" standards are important
- Made in USA
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Green Seal Certified:
- No
- Length:
- 11 in
- Material:
- Plastic, Isopropyl Alcohol
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 10
- Product Type:
- Wiper
- Size:
- 9 in x 11 in
- Width:
- 9 in