Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 630-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 119 wipers per box, 15 boxes per case, 1,785 wipers per case total
- Kimtech Science Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks
- Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste
- Anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs)
- Each wiper is 11.8" x 11.8" and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces
Specifications
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 11-4/5 in
- Package Quantity:
- Box of 119
- Product Type:
- Box Wipes
- Width:
- 11-4/5 in