This product requires certification to purchase.

16-3/5 x 14-7/10 in. 2-Ply Wiper in White

You last purchased this on
 
Kimtech™

Kimwipes® 16-3/5 x 14-7/10 in. 2-Ply Wiper in White

  • Fast #
  • Part #K34721
  • Item #6385836
  • Manufacturer Part #34721
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimtech™

Kimwipes® 16-3/5 x 14-7/10 in. 2-Ply Wiper in White

  • Fast #
  • Part #K34721
  • Item #6385836
  • Manufacturer Part #34721
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 540
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kimtech Science® Kimwipes delicate task wipes are a 2-ply wipe that offers a unique combination of low-lint tissue softness and multi-ply absorbency
  • Perfect for a multitude of delicate tasks
  • Multi-ply absorbency wipes up liquid and dust
  • Wipes clean with extra low-lint and low extractable performance
  • One-at-a-time dispensing
  • Requires Certification

Specifications

Collection:
Kimwipes®
Color Finish Name:
White
Green Seal Certified:
No
Length:
16-3/5 in
Package Quantity:
90
Product Type:
Wiper
Width:
14-7/10 in