4-2/5 x 8-2/5 in. Wipes
Kimwipes® 4-2/5 x 8-2/5 in. Wipes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 280 wipers per box, 60 boxes per case, 16,800 wipers per case total
- Kimtech Science Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks
- Kimberly Clark Kimwipes features one-at-a-time dispensing for minimized waste
- Anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs)
- Each wiper is 4.4" x 8.4" and useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces
- Space-saving, pop-up dispenser box features an antistatic lint guard to reduce lint and static build-up
Specifications
- Application:
- General Purpose, Laboratory, Residential
- Collection:
- Kimwipes®
- Color Finish Name:
- White
- Depth:
- 15 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 19-1/2 in
- Package Quantity:
- Case of 60
- Pad Size:
- 8-1/5 in
- Product Type:
- Task Wiper
- Size:
- 4-39/100 in x 8-1/5 in
- Width:
- 4-2/5 in