This product requires certification to purchase.

You last purchased this on
 
Kimtech™

Kimwipes®

  • Fast #
  • Part #K34256
  • Item #6283016
  • Manufacturer Part #34256
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimtech™

Kimwipes®

  • Fast #
  • Part #K34256
  • Item #6283016
  • Manufacturer Part #34256
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 540
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kimtech Science® Kimwipes delicate task wipes are a single-ply, light-duty wiper that can handle a variety of delicate tasks
  • Easily wipes up liquid and dust
  • Anti-stat dispensing reduces lint and electrostatic discharge and controls usage
  • Portability reduces waste
  • One-at-a-time dispensing
  • Requires Certification

Specifications

Application:
Laboratory
Collection:
Kimwipes®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-3/5 in
Package Quantity:
140
Product Type:
Wiper
Size:
16-3/5 in x 14-7/10 in
Width:
14-7/10 in