This product requires certification to purchase.

6 x 12 in. Wipe (Case of 6)

You last purchased this on
 
Kimtech™

Prep™ 6 x 12 in. Wipe (Case of 6)

  • Fast #
  • Part #KIM06001
  • Item #3152483
  • Manufacturer Part #06001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimtech™

Prep™ 6 x 12 in. Wipe (Case of 6)

  • Fast #
  • Part #KIM06001
  • Item #3152483
  • Manufacturer Part #06001
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 84
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kimtech wipers for the Wettask System features a strong Hydroknit® base sheet for saturated wiping with solvents and detergents
  • Just add your own cleaner to the bucket provided and take your wiping efficiency to the next level
  • Requires Certification

Specifications

Application:
Residential
Collection:
Prep™
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Package Quantity:
Case of 6
Product Type:
Wipe
Size:
6 in x 12 in
Width:
6 in