This product requires certification to purchase.

You last purchased this on
 
Kimtech™

Pure®

  • Fast #
  • Part #KIM06179
  • Item #7459010
  • Manufacturer Part #06179
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kimtech™

Pure®

  • Fast #
  • Part #KIM06179
  • Item #7459010
  • Manufacturer Part #06179
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Continuous filament rayon/polyester spun lace blend for a cloth like feel
  • High water absorbency rate, plus excellent capacity and absorption efficiency
  • These disposable wipers are recommended for ISO Class 5 and higher clean rooms
  • Double bagged with case liner
  • Requires Certification

Specifications

Collection:
Pure®
Color Finish Name:
White
EPA Compliant:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9 in
Material:
Fiber, Plastic
Material Type:
Rayon, Polyester
Package Quantity:
100
Product Type:
Wiper
Width:
9 in