1/8 in. Pneumatic Aluminum Actuator
Model 05 1/8 in. Pneumatic Aluminum Actuator
Product Details
Product Details
- Simple compact unit with no external moving parts
- Constant gear-up ratio through travel range
- Rolling contact linkage mechanism ensures low wear, long life, low friction
- Adjustable end stops giving up to 200° of travel
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Model 05
- Height:
- 4-61/100 in
- Material:
- Aluminum
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 100 psi
- Torque (In-Lbs):
- 440 in-lbs
- Valve Size:
- 1/8 in