Spring for Kinetrol 127-100 Actuator
Spring for Kinetrol 127-100 Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reliable low stress range clock type spring
- Separate housing for modular assembly easily retrofitted
- Sealed, non-breathing housing protects spring in corrosive environments
Documents
Specifications
- Brand Model Compatibility:
- 127-100 Actuator
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Spring