1-1/5 in. 1 gpm Transfer Pump
1-1/5 in. 1 gpm Transfer Pump
Frequently Purchased Together
Product Details
Product Details
Specifications
- Discharge:
- 1-1/5 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 1 gpm
- Length:
- 36 in
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No