36 in. Utility Pump
36 in. Utility Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight pump for easy transfer to and from job sites
- Steel shaft improves pump strength
- Durable and ergonomic handle can withstand extreme temperatures and harsh usage
- Removable foot for easy cleaning
Documents
Specifications
- Height:
- 36 in
- Material:
- Steel
- UL Listed:
- No